PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shelving Bracket, Knife Edge, Steel, PK24

REEVE| Zoro #: G2212402| Mfr #: 41-20

$133.10 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212402 Mfr #: 41-20
Material: SteelItem:
For Use With: Gauge: 13
Depth: 20"Height:
Finish: Color:
Country of Origin (subject to change): United States

Description

Single Slotted Standards, Shelving Bracket, Overall Depth 20 In., Overall Width 5/64 In., Overall Height 2-1/2 In., Material Steel, Gauge 13, Finish Zinc, Color Silver, Load Capacity 130 lb., For Use With 1/2 In. Slot at 1 In. on Center 16 ga. Standard, Package Quantity 24

Reviews