Shelving Standard, Double Slotted, PK10

REEVE| Zoro #: G1825607| Mfr #: 44-10

$199.21 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item:
Material: steel
Width:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825607 Mfr #: 44-10
Item: Material: steel
Width: Height:
Depth: 1/2"For Use With:
Gauge: 16Finish:
Color: Country of Origin (subject to change): United States

Description

Shelving Standard, Double Slotted, Material Steel, Gauge 16, Silver, Width 1-1/4 In., Depth 1/2 In., Height 120 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 13 ga. Brackets, Package Quantity 10

Reviews