KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Standard, Double Slotted, PK10

REEVE| Zoro #: G0759132| Mfr #: 44-2

$38.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
For Use With:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759132 Mfr #: 44-2
Width: For Use With:
Item: Gauge: 16
Material: steelFinish:
Depth: 1/2"Height:
Color: Country of Origin (subject to change): United States

Description

Shelving Standard, Double-Slotted, Height (In.) 24, Width (In.) 1-1/4, Depth (In.) 1/2, Silver, Zinc Finish, 16 Gauge Tempered Steel Construction, Fits 1/2 In. Slot at 1 In. On Center 13ga. Brackets, Package Quantity 10

Reviews