KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Standard, Double Slotted, PK10

REEVE| Zoro #: G1351156| Mfr #: 44-4

$84.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:
Item:
For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351156 Mfr #: 44-4
Width: Item:
For Use With: Color:
Depth: 1/2"Height:
Finish: Material: steel
Gauge: 16Country of Origin (subject to change): United States

Description

Shelving Standard, Double Slotted, Material Steel, Gauge 16, Silver, Width 1-1/4 In., Depth 1/2 In., Height 48 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 13 ga. Brackets, Package Quantity 10

Reviews