Shelving Standard, Double Slotted, PK10

REEVE| Zoro #: G0899857| Mfr #: 44-6

$120.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899857 Mfr #: 44-6
Item: Shelving Standard, Double SlottedFinish: Zinc
For Use With: 1/2" Slot at 1" on Center 13 ga. BracketsMaterial: Steel
Color: SilverGauge: 16
Depth: 1/2"Width: 1-1/4"
Height: 72"Country of Origin (subject to change): United States

Product Description

Shelving Standard, Double Slotted, Material Steel, Gauge 16, Silver, Width 1-1/4 In., Depth 1/2 In., Height 72 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 13 ga. Brackets, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.