Shelving Standard, Single Slotted, PK10

REEVE| Zoro #: G1402265| Mfr #: 40-4

$40.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402265 Mfr #: 40-4
Material: SteelGauge: 16
Depth: 7/16"Country of Origin (subject to change): United States

Product Description

Shelving Standard, Single Slotted, Material Steel, Gauge 16, Silver, Width 11/16 In., Depth 7/16 In., Height 48 In., Finish Zinc, For Use With 1/2 In. Slot at 1 In. on Center 13 ga. Brackets, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.