KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving Standard, Single Slotted, PK10

REEVE| Zoro #: G0551214| Mfr #: 700-12

$514.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width:
Item:
Depth: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551214 Mfr #: 700-12
Width: Item:
Depth: 5/8"For Use With:
Gauge: 11Color:
Height: Material: steel
Finish: Country of Origin (subject to change): United States

Description

Shelving Standard, Single Slotted, Material Steel, Gauge 11, Silver, Width 7/8 In., Depth 5/8 In., Height 144 In., Finish Zinc, For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 10

Reviews