PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shelving Bracket, Knife Edge, Steel, PK12

REEVE| Zoro #: G0532515| Mfr #: 766-16

$131.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532515 Mfr #: 766-16
Material: SteelItem:
For Use With: Gauge: 11
Depth: 16"Height:
Finish: Color:
Country of Origin (subject to change): United States

Description

Single Slotted Standards, Shelving Bracket, Overall Depth 16 In., Overall Width 1/8 In., Overall Height 3-1/4 In., Material Steel, Gauge 11, Finish Zinc, Color Silver, Load Capacity 900 lb., For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 12

Reviews