Shelving Standard, Single Slotted, PK10

REEVE| Zoro #: G1741257| Mfr #: 700-5

$143.75 /pk

This item ships free. Details.Standard ground shipping.
Material: SteelItem:For Use With:
Save 15%. Sign up for Z-mail.


Zoro #: G1741257 Mfr #: 700-5
Material: SteelItem:
For Use With: Gauge: 11
Depth: 5/8"Height:
Finish: Color:
Width: Country of Origin (subject to change): United States


Surface Mount Slotted Standards, Single Slotted Standard, Overall Depth 5/8 In., Overall Width 7/8 In., Overall Height 60 In., Material Steel, Gauge 11, Finish Zinc, Color Silver, Load Capacity 210 lb., For Use With 1 In. Slot at 2 In. on Center 11 ga. Standard, Package Quantity 10