Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Sage, Size 38x30-1/2 In.

  • Zoro #: G6366175
  • Mfr #: 0385RSAGLAR

$91.95

Details
  • Lining Material: Nylon
  • Closure Type: Zipper and Snap
  • Inseam: 30-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Refrigiwear #0385RSAGLAR Specifications

  • Zoro #: G6366175
  • Mfr #: 0385RSAGLAR
Lining Material: Nylon Closure Type: Zipper and Snap
Inseam: 30-1/2" Fits Waist Size: 36 to 38"
Standards: CE Number of Outside Pockets: 3
Material: Nylon Item: Insulated Bib Overalls
Color: Sage Gender: Men's
Hammer Loop: No Fits Chest Size: 42" to 44"
Fabric Weight: 6 oz. Country of Origin (subject to change): United States

Description

Take a look at the features for Refrigiwear Insulated Bib Overalls. Color: Sage, Gender: Men's.

Reviews of Refrigiwear #0385RSAGLAR