Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Sage, Size 38x32-1/2 In.

  • Zoro #: G6366473
  • Mfr #: 0385TSAGLAR

$102.95

Details
  • Lining Material: Nylon
  • Closure Type: Zipper and Snap
  • Inseam: 32-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Refrigiwear #0385TSAGLAR Specifications

  • Zoro #: G6366473
  • Mfr #: 0385TSAGLAR
Lining Material: Nylon Closure Type: Zipper and Snap
Inseam: 32-1/2" Fits Waist Size: 36 to 38"
Standards: CE Number of Outside Pockets: 3
Material: Nylon Item: Insulated Bib Overalls
Color: Sage Gender: Men's
Hammer Loop: No Fits Chest Size: 42" to 44"
Fabric Weight: 6 oz. Country of Origin (subject to change): United States

Description

An electrical arc flash occurs when a current flows through the air gap between conductors. Here is some additional information about this Insulated Bib Overalls : COLOR: Sage, GENDER: Men's, INSEAM: 32-1/2"

Reviews of Refrigiwear #0385TSAGLAR