This item is Discontinued.

Refrigiwear Boot Double Insulated, Black, Size 8, PR 105SRBLK080

Boot Double Insulated, Black, Size 8, PR (Discontinued)

  • Mfr # 105SRBLK080
  • Zoro # G1234759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105SRBLK080
Zoro #
G1234759
UPC #
-
Country of Origin
China

Details

Style Number
105S
Item
Boot Double Insulated,Black,Size 8
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Boot Double Insulated,Black,Size 8, Style Number 105S, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.