This item is Discontinued.

Refrigiwear Men's Boot Platinum Brown Size 8.5, PR, 8.5 R, Brown 123CRBRN085

Men's Boot Platinum Brown Size 8.5, PR, 8.5 R, Brown (Discontinued)

  • Mfr # 123CRBRN085
  • Zoro # G1235608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123CRBRN085
Zoro #
G1235608
UPC #
613983002567
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
R

Details

Item
Boot Platinum Brown Size 8.5, PR
Color
Brown
Toe Type
Composite
Waterproof
Yes
Gender
Men's
Style Number
123C
Max. Heat Rating
Not Rated
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated

Description

Boot Platinum Brown Size 8.5, PR, Style Number 123C, Maximum Heat Rating Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.