Refrigiwear

Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L

Refrigiwear Cold Protection Gloves,  Fiberfill/Foam/Tricot Lining,  L 0282RGBKLAR
Hover or click to zoom Tap to zoom
$29.31
  • Item: Cold Protection Gloves
  • Color: Gold/Black
  • Lining: Fiberfill/Foam/Tricot
See full product details
Orders over $75 ship free.

Total: $29.31

Refrigiwear #0282RGBKLAR Specifications

  • Item: Cold Protection Gloves
  • Size: L
  • Color: Gold/Black
  • Lining: Fiberfill/Foam/Tricot
  • Coating Material: Rubber
  • Cuff Style: Slip-On
  • Cuff: Neoprene Cuff
  • Waterproof: No
  • Palm Material: Grain Pigskin Leather
  • Palm Construction: PVC Abrasion Padding
  • Back Material: Neoprene and Spandex
  • Cut: Clute
  • Closure Type: Hook and Loop Fastener
  • Thumb Style: Straight
  • Temp. Range: To -10 Degrees F
  • Stitching Material: Nylon
  • Finger Style: Full/Reinforced Fingertips
  • Finger Material: Grain Pigskin Leather
  • Coating Finish: Smooth
  • Length: 23"
  • Knuckle Padding Material: Neoprene
  • Thumb Material: Grain Pigskin Leather
  • Glove Size: L
  • ANSI/ISEA Abrasion Level: Not Tested
  • Touchscreen Nib: No
  • Glove Safety Features: PVC Abraison Pads on Fingertips and Palms
  • High Visibility: No
  • Includes Heat Pack Pocket: No
  • Includes Keypad Nib: Yes
  • Layered Palm Material: PVC
  • Impact Protection Coverage: Knuckles
  • Min. Temp.: -20 Degrees F
  • Glove Length: 23 in
  • Glove Material Color: Black/Gold
  • Includes Red Palm: No
  • Includes Padded Palm: Yes
  • Grip Pattern: Blocks
  • Finger Coverage: Full Finger
  • Palm Style: Leather with Added Grip
  • Windproof: No
  • Reflective Backing: No
  • Includes ID Panel: No
  • Knuckle Protection Material: Neoprene
  • Glove Construction: Cut and Sewn
  • Anti-Static: No
  • Brand and Series: Refrigiwear 0282R
  • Glove Liner Material: Tricot
  • Leather Palm Process: Grain
  • Reinforcement Coverage: Reinforced Palm
  • Glove Features: Reinforced Palm
  • Glove Insulation Material: Thinsulate(R)
  • Oil Resistant: No
  • Touchscreen Compatible: No
  • Glove Back Material: Neoprene
  • Grip Coating Material: PVC
  • Thumb Sweat Wipe: No
  • Includes Pull Strap: No
  • Low-Profile Impact Protection: No
  • Glove Hand Style: Left and Right
  • Includes Double Palm: Yes
  • Rope Channel Reinforcement: No
  • Grip Coating Color: Black/Tan
  • Glove Materials: Leather
  • Silicone-Free: Yes
  • Insulated: Yes
  • Latex-Free: Yes
  • Water Resistant: No
  • EN 388 Impact Rated: No
  • Includes Pinch Point Protection: No
  • High-Visibility: No
  • Hand Style: Left and Right
  • Features: Reinforced Palm
  • Minimum Temperature: -20 Degrees F
  • Insulation Material: Thinsulate(TM)
  • Glove Back Color: Black
  • Grip Coating Material [Subhead]: with Added Grip
  • Color Family: Black
  • Temp Rating: Below 0 Degrees F
  • Oil-Resistant: No
  • Palm Material [Subhead]: Leather
  • Size- Alpha: L
  • Size- Numeric: 9
  • Hand Protection Style: Glove
  • Country of Origin (subject to change): Multiple

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Tricot, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene

Reviews of Refrigiwear #0282RGBKLAR