customer-service Help
Refrigiwear

Hi-Vis Cold Protection Gloves, Fleece Lining, L

Refrigiwear Hi-Vis Cold Protection Gloves,  Fleece Lining,  L 0379RHVLLAR
Tap to zoom
Hover or click to zoom
$47.87
  • Item: Hi-Vis Cold Protection Gloves
  • Color: Lime
  • Lining: Fleece
See full product details
Orders over $75 ship free.

Total: $47.87

Refrigiwear #0379RHVLLAR Specifications

  • Item: Hi-Vis Cold Protection Gloves
  • Size: L
  • Color: Lime
  • Lining: Fleece
  • Coating Material: Silicone
  • Cuff Style: Slip-On
  • Cuff: Neoprene Cuff
  • Waterproof: No
  • Palm Material: Synthetic Leather
  • Palm Construction: Silicone Grip Dots
  • Back Material: Neoprene, Spandex and Mesh Back
  • Cut: Clute
  • Closure Type: Hook and Loop Fastener
  • Thumb Style: Straight
  • Finger Style: Full/Reinforced Fingertips
  • Coating Finish: Smooth
  • Stitching Material: Nylon
  • Temp. Range: To -10 Degrees F
  • Knuckle Padding Material: Neoprene
  • Finger Material: Synthetic Leather
  • Length: 25"
  • Thumb Material: Synthetic Leather
  • Glove Size: L
  • ANSI/ISEA Abrasion Level: Not Tested
  • Brand and Series: Refrigiwear 0379R
  • Includes Keypad Nib: No
  • Reflective Backing: Yes
  • Layered Palm Material: Synthetic Leather
  • Min. Temp.: -10 Degrees F
  • Knuckle Protection Material: Neoprene
  • Windproof: No
  • Latex-Free: Yes
  • Touchscreen Compatible: No
  • Grip Coating Color: Red
  • Includes Heat Pack Pocket: No
  • Oil Resistant: No
  • High Visibility: Yes
  • Thumb Sweat Wipe: No
  • Low-Profile Impact Protection: No
  • Glove Safety Features: Relective Knuckles and Fingertips
  • Glove Length: 25 in
  • Insulated: Yes
  • Glove Back Material: Polyester, Spandex(R)
  • Water Resistant: No
  • Includes ID Panel: No
  • Palm Style: Leather with Added Grip
  • Glove Hand Style: Left and Right
  • Glove Materials: Neoprene/Spandex(R)
  • Includes Red Palm: Yes
  • Finger Coverage: Full Finger
  • Touchscreen Nib: No
  • Rope Channel Reinforcement: No
  • EN 388 Impact Rated: No
  • Glove Liner Material: Cotton Fleece
  • Includes Pinch Point Protection: No
  • Anti-Static: No
  • Glove Construction: Cut and Sewn
  • Silicone-Free: No
  • Glove Features: Reflective Backing
  • Includes Double Palm: No
  • Impact Protection Coverage: Knuckles
  • Includes Padded Palm: Yes
  • Glove Insulation Material: Foam
  • Glove Material Color: Lime
  • Includes Pull Strap: No
  • High-Visibility: Yes
  • Hand Style: Left and Right
  • Glove Back Color: Lime
  • Oil-Resistant: No
  • Grip Coating Material: Silicone
  • Size- Numeric: 9
  • Grip Pattern: Dotted
  • Insulation Material: Foam
  • Color Family: Lime
  • Size- Alpha: L
  • Temp Rating: Below 0 Degrees F
  • Grip Coating Material [Subhead]: with Added Grip
  • Palm Material [Subhead]: Leather
  • Minimum Temperature: -10 Degrees F
  • Hand Protection Style: Glove
  • Country of Origin (subject to change): China

Description

Mechanics Gloves, Size L, Color Lime, Palm Material Silicone, Palm Construction Reinforced, Back Material Neoprene, Knuckle Padding Material Neoprene, Stitching Material Nylon, Knit Wrist Cuff, Hook-and-Loop Closure Type, Finger Style Full/Reinforced Fingertips, Straight, Fleece Lining, 1 Pair

Reviews of Refrigiwear #0379RHVLLAR