This item is Discontinued.

Refrigiwear Jacket Ergoforce Black Large Tall, Polyester, Zipper Front with Storm Flap, Black, L 8042TBLKLAR

Jacket Ergoforce Black Large Tall, Polyester, Zipper Front with Storm Flap, Black, L (Discontinued)

  • Mfr # 8042TBLKLAR
  • Zoro # G1235879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8042TBLKLAR
Zoro #
G1235879
UPC #
613983071365
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42" to 44"

Details

Item
Jacket Ergoforce Black Large Tall
Color
Black
Material
Polyester
Closure Type
Zipper Front with Storm Flap
Insulated
Yes

Description

Jacket Ergoforce Black Large Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.