Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Blue Iron-Tuff™ Jacket size XL

  • Zoro #: G7439083
  • Mfr #: 0358RNAVXLG

$101.95

Details
  • Includes: Insulation
  • Number of Inside Pockets: 0
  • Insulated: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Refrigiwear #0358RNAVXLG Specifications

  • Zoro #: G7439083
  • Mfr #: 0358RNAVXLG
Includes: Insulation Number of Inside Pockets: 0
Insulated: Yes Standards: CE
Material: Nylon Item: Jacket
Fits Chest Size: 46" to 48" Color: Navy
Lining Material: Nylon Number of Outside Pockets: 4
Closure Type: zipper Waterproof: Water Repellant
Length: 34" Gender: Men's
Fabric Weight: 6 oz. Size: Xl
Country of Origin (subject to change): China

Description

Insulated Jacket, Gender Men's, Size XL, Fits Chest Size 46 In. to 48 In., Color Navy, Length 34 In., Insulated Yes, Material Nylon, Lining Material Nylon, Closure Type Zipper and Snap, Fabric Weight 6 oz., Number of Inside Pockets 0, Number of Outside Pockets 4, Includes Insulation, Standards CE

Reviews of Refrigiwear #0358RNAVXLG