Refrigiwear
Jacket Iron-Tuff Jackoat Sage 5Xl Tall
- Zoro #: G1238487
- Mfr #: 0342TSAG5XL
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $227.03
Refrigiwear #0342TSAG5XL Specifications
- Zoro #: G1238487
- Mfr #: 0342TSAG5XL
- Size: 5XL
- Color: Sage
- Closure Type: zipper
- Insulated: Yes
- Material: Nylon
- Fits Chest Size: 62" to 64"
- Waterproof: Water Repellant
- Item: Jacket Iron-Tuff Jackoat Sage 5Xl Tall
- Number of Inside Pockets: 0
- Gender: Men's
- Front Closure: Zipper
- Garment Type: Jacket
- Style x Length Type_Combined: Jacket x Hip Length
- Water-Resistant: Yes
- Size-Body Type: Tall
- Maximum Chest Size: 64 in
- Insulated for Cold Conditions: Yes
- Wind-Resistant: Yes
- Includes Hood: No
- Insulation Material: Refrigifill Polyester
- Temperature Rating: Down to -50 Degrees F
- Garment Style_Old Filter: Jacket
- Temperature_Combined: Yes Below 0 Degrees F
- Style: Jacket
- Minimum Chest Size: 62 in
- Minimum Temperature: Below 0 Degrees F
- Garment Length: Hip Length
- Hood Style: None
- Style x Length Type_Subhead: Jacket ( Hip Length )
- Total Number of Pockets: 0
- Front Closure Type: Zipper
- Length Type_Subhead: Hip Length
- Total # of Pockets: 0
- Collar Style: Fur
- Garment Color: Green
- Minimum Temperature_combined component: Below 0 Degrees F
- Sleeve Length: 41 in
- Garment Style: Jacket
- Series: 0342
- Number of Pockets: 0-3
- Country of Origin (subject to change): United States
Description
Jacket Iron-Tuff Jackoat Sage 5Xl Tall
Reviews of Refrigiwear #0342TSAG5XL
Explore more
- Refrigiwear High-visibility Lime Hi-Vis Jacket size 2XLT 0342THVL2XLL2
- Refrigiwear Jacket Iron-Tuff Jackoat Navy 2Xl Tall 0342TNAV2XL
- Refrigiwear Jacket Iron-Tuff Jackoat Sage Large Tall 0342TSAGLAR
- Refrigiwear Jacket Iron-Tuff Jackoat Sage Xl Tall 0342TSAGXLG
- Refrigiwear Jacket Non-Insulated Softshell Black 5Xl 0491RBLK5XL
- Refrigiwear High-visibility Orange Hi-Vis Jacket size S 0358RHVOSML
- Refrigiwear Jacket Softshell Womens Black 2Xl 0493RBLK2XL
- Ml Kishigo M, Orange Class 3 Black Series 2 In 1 Jacket JS136-M
- Ml Kishigo 4X, Orange Class 3 Black Series Soft Shell Jacket JS138-4X
- Red Kap Slash Pocket Jacket JT22SG RG M JT22SG RG M
- Refrigiwear Jackets & Coats