Refrigiwear
Knit Neck Gaiter, Black
- Zoro #: G8529193
- Mfr #: 0050RBLKOSA
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.24
Refrigiwear #0050RBLKOSA Specifications
- Zoro #: G8529193
- Mfr #: 0050RBLKOSA
- Item: Neck Gaiter
- Covers: Ears, Lower Face
- Size: Universal
- Color: Black
- Style: Around neck
- Material: Acrylic
- Features: Double-Layer Acrylic Knit
- Insulated for Cold Conditions: Yes
- Includes Lining: Yes
- Areas Covered: Ears, Face, Neck, Nose
- Series: 0050
- High-Visibility: No
- Includes Removable Face Mask: No
- Garment Type: Neck Gaiter
- Garment Size: Universal
- Balaclava Features_Combined: 0050RBLKOSA
- Headwear Style: Neck Gaiter
- Beanie Style_Combined: 0050RBLKOSA
- Style_Combined: Neck Gaiter Neck WarmerAcrylic
- Headwear Type_Combined: High Visibility: No
- Hat Color: Black
- Country of Origin (subject to change): Multiple
Description
Neck Gaitor, Around neck, Black, Size Universal, Material Acrylic, Covers Ears, Lower Face
Reviews of Refrigiwear #0050RBLKOSA
Explore more
- REFRIGIWEAR Gaiter Silver Magic Black 0059RBLKOSA
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M 0092RBLKSML
- REFRIGIWEAR Watch Hat, Black 0045RBLKOSA
- REFRIGIWEAR Mask Stretch Open Hole Black 0068RBLKOSA
- REFRIGIWEAR Balaclava Neoprene Ultra Black, Large 0098RBLKLAR
- JACKSON SAFETY Winter Liner 325 Ultra Univ 3 14499
- JACKSON SAFETY WindGard AA-8 14494
- Refrigiwear Head Protection