- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Head Protection
- /
- Cold Weather Caps, Hats & Liners
- /
- Mask Fleece Lined Black
Refrigiwear
Mask Fleece Lined Black
- Zoro #: G0634789
- Mfr #: 0055RBLKOSA
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.06
Refrigiwear #0055RBLKOSA Specifications
- Zoro #: G0634789
- Mfr #: 0055RBLKOSA
- Item: Balaclava
- Size: Universal
- Color: Black
- Material: Acrylic
- Features: Double-Layer Acrylic Knit, Long Neck for Draft Protection
- Insulated for Cold Conditions: Yes
- Includes Removable Face Mask: No
- Includes Lining: Yes
- Garment Type: Balaclava
- Series: 0055
- Areas Covered: Head, Face, Neck, Nose
- High-Visibility: No
- Headwear Style: Balaclava
- Hat Color: Black
- Style_Combined: Balaclava Face MaskAcrylic
- Beanie Style_Combined: 0055RBLKOSA
- Balaclava Features_Combined: Fleece Liner
- Headwear Type_Combined: High Visibility: No
- Garment Size: Universal
- Country of Origin (subject to change): Multiple
Description
Mask Fleece Lined Black
Reviews of Refrigiwear #0055RBLKOSA
Explore more
- REFRIGIWEAR Balaclava Neoprene Ultra Black, Large 0098RBLKLAR
- REFRIGIWEAR Mask Three Hole Black 0051RBLKOSA
- REFRIGIWEAR Cap Fleece Black 0061RBLKOSA
- REFRIGIWEAR Cap Skinny Black 0045RSKLOSA
- REFRIGIWEAR Cap Hivis Lime 0045RHVISOSA
- TOUGH DUCK Beanie Watch Cap, Red, XL WA16
- CARHARTT Knit Cap, Bright Lime, Universal A18-BLM OFA
- Refrigiwear Head Protection