Shop Alternate Products
This Product is Discontinued
Refrigiwear
Overall Iron-Tuff Low Bib Sage Xl Tall (Discontinued)
Mfr # 0345TSAGXLG
Zoro # G1239099
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL Tall
- Color Sage
- Material Nylon
- Fabric Weight 11.25 oz
- Inseam 33 in