customer-service Help
Refrigiwear

Overall Visibility High Bib Navy L Tall

Refrigiwear Overall Visibility High Bib Navy L Tall 0386TNAVLAR
Hover or click to zoom Tap to zoom
$159.45
  • Color: Navy
  • Size: L
  • Material: 420 Denier Nylon; 2" 3M Scotchlite Reflective Tape Around Waist and Legs
See full product details
This item ships free.

Total: $159.45

Refrigiwear #0386TNAVLAR Specifications

  • Color: Navy
  • Size: L
  • Material: 420 Denier Nylon; 2" 3M Scotchlite Reflective Tape Around Waist and Legs
  • Gender: Men's
  • Fits Waist Size: 36" to 38"
  • Insulated: Yes
  • Fits Chest Size: 42" to 44"
  • Inseam: 32-1/2"
  • Waterproof: Water Repellant
  • Item: Overall Visibility High Bib Navy L Tall
  • Number of Outside Pockets: 3
  • Size (Inseam x Max. Waist): L ( 32 1/2 in x 38 in )
  • Will Fit Over Boots: Yes
  • # of Pockets: 3
  • Minimum Waist Size: 36 in
  • Insulated for Cold Conditions: Yes
  • Wind-Resistant: Yes
  • Water-Resistant: Yes
  • Insulation Material: Polyester
  • Garment Features: Reflective Chest Stripe
  • Garment Type: Overalls
  • Includes Suspenders: Yes
  • ANSI Class: Not Rated
  • Reflective Stripe Width: 2 in
  • Garment Color: Blue
  • Secondary Hazard: Cold-Condition Insulated
  • Size-Body Type: Tall
  • Maximum Waist Size: 38 in
  • Reflective Stripe Locations: Legs, Waist
  • Minimum Temperature: Below 0 Degrees F
  • Style: Bib Overall
  • Waist Closure: Snap
  • Pocket Locations: Back, Front
  • Total # of Pockets: 3
  • Temperature Rating: Down to -50 Degrees F
  • Number of Pockets: 0-3
  • Features: 400 Denier Nylon Outershell, Brass Rivets Reinforce Stress Points, Enhanced Visibility From Reflective Tape, Heel Reinforcement Patches, High Chest and Back, High Front and Back, Insulated Bib Overalls, Tear and Abrasion Resistant
  • Includes Lining: No
  • Fly Closure Type: Snap
  • Series: 0386
  • Size (Max. Waist x Inseam): L ( 38 in x 32 1/2 in )
  • Country of Origin (subject to change): United States

Description

Overall Visibility High Bib Navy L Tall

Reviews of Refrigiwear #0386TNAVLAR