
3/16 x 3/8 x 1/2 x 2-3/8 4 Flt SE CC End Mill with TiAlN
Mfr # 050953AM88
Zoro # G315882985
product price:Â $30.25
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Size
3/16 in
Shank Dia.
3/8 in
Overall Length
2-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050953AM88
Zoro #
G315882985
UPC #
-
Country of Origin
United States
Dimensions
Size
3/16 in
Shank Dia.
3/8 in
Overall Length
2-3/8 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.