Regal

Drill and Tap Bit, RH, Plug, #10x32, HSS

Regal Drill and Tap Bit, RH, Plug, #10x32, HSS 007518AS
Hover or click to zoom Tap to zoom
  • Item: Combination Drill and Tap
  • Tap Material: High Speed Steel
  • Finish: Bright (Uncoated)
  • Overall Length: 2 3/8 in
  • Impact Rated: No
  • Material: High Speed Steel
  • Size: #10
  • Finish - Machining: Bright (Uncoated)
See full product details
$18.25

Subtotal: $18.25

Regal #007518AS Specifications

  • Item: Combination Drill and Tap
  • Tap Material: High Speed Steel
  • Finish: Bright (Uncoated)
  • Overall Length: 2 3/8 in
  • Impact Rated: No
  • Material: High Speed Steel
  • Size: #10
  • Finish - Machining: Bright (Uncoated)
  • Number of Flutes: 2
  • Thread Standard: UNF
  • Coolant Fed: Non-Coolant Through
  • Thread Direction: Right Hand
  • Thread Length: 5/8 in
  • Material - Machining: High Speed Steel
  • Shank Dia.: 0.194 in
  • Thread Size: #10-32
  • Thread Limit: H3
  • Tap Finish: Bright (Uncoated)
  • Country of Origin (subject to change): Multiple

Description

Combination Drill and Tap, Thread Size #10-32, UNF, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, Overall Length 2 3/8 in, Coolant Fed Non-Coolant Through

Reviews of Regal #007518AS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.