Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Hand Tap, Plug, 1/2-13, Bright, 3 Flt

  • Zoro #: G0529509
  • Mfr #: 015144AS

$56.65

  • Overall Length: 6"
  • Tap Thread Size: 1/2"-13
  • Pitch Diameter Limit: H3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #015144AS Specifications

  • Zoro #: G0529509
  • Mfr #: 015144AS
Overall Length: 6" Tap Thread Size: 1/2"-13
Pitch Diameter Limit: H3 Standards: USCTI 303A
Shank Dia.: 0.367" Tap Grouping: Tap
Thread Length: 1-21/32" Tap Finish: Bright
Tap Material: High Speed Steel Tap Size: 1/2"
Number of Pieces: 1 Thread Direction: Right Hand
Tap Style: Extension Tap Dimension Type: Inch
Tap Thread Type: UNC Number of Flutes: 3
Tap Chamfer: Plug Item: Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNC, Right Hand, Thread Length 1-21/32 In., Shank Dia. 0.367 In., Overall Length 6 In., Number of Pieces 1

Reviews of Regal #015144AS