Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Hand Tap, Plug, 1/2-13, Bright, 4 Flt

  • Zoro #: G0529490
  • Mfr #: 015146AS

$48.19

  • Number of Flutes: 4
  • Tap Thread Size: 1/2"-13
  • Tap Dimension Type: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #015146AS Specifications

  • Zoro #: G0529490
  • Mfr #: 015146AS
Number of Flutes: 4 Tap Thread Size: 1/2"-13
Tap Dimension Type: Inch Tap Chamfer: Plug
Pitch Diameter Limit: H3 Item: Tap
Standards: USCTI 303A Overall Length: 6"
Tap Thread Type: UNC Tap Grouping: Tap
Tap Finish: Bright Number of Pieces: 1
Thread Length: 1-21/32" Tap Style: Extension
Shank Dia.: 0.367" Tap Material: High Speed Steel
Tap Size: 1/2" Thread Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNC, Right Hand, Thread Length 1-21/32 In., Shank Dia. 0.367 In., Overall Length 6 In., Number of Pieces 1

Reviews of Regal #015146AS