Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Hand Tap, Plug, 1/4-20, Bright, 4 Flt

  • Zoro #: G0529545
  • Mfr #: 008862AS

$31.05

  • Tap Grouping: Tap
  • Tap Chamfer: Plug
  • Shank Dia.: 0.255"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #008862AS Specifications

  • Zoro #: G0529545
  • Mfr #: 008862AS
Tap Grouping: Tap Tap Chamfer: Plug
Shank Dia.: 0.255" Tap Material: High Speed Steel
Number of Pieces: 1 Tap Thread Type: UNC
Standards: USCTI 303A Pitch Diameter Limit: H3
Number of Flutes: 4 Thread Length: 1"
Tap Size: 1/4" Overall Length: 6"
Tap Finish: Bright Tap Dimension Type: Inch
Thread Direction: Right Hand Tap Style: Extension
Tap Thread Size: 1/4"-20 Item: Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNC, Right Hand, Thread Length 1 In., Shank Dia. 0.255 In., Overall Length 6 In., Number of Pieces 1

Reviews of Regal #008862AS