Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Hand Tap, Plug, 3/8-16, Bright, 3 Flt

  • Zoro #: G0529518
  • Mfr #: 015141AS

$41.47

  • Tap Material: High Speed Steel
  • Pitch Diameter Limit: H3
  • Shank Dia.: 0.381"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #015141AS Specifications

  • Zoro #: G0529518
  • Mfr #: 015141AS
Tap Material: High Speed Steel Pitch Diameter Limit: H3
Shank Dia.: 0.381" Item: Tap
Thread Length: 1-1/4" Thread Direction: Right Hand
Standards: USCTI 303A Tap Finish: Bright
Tap Dimension Type: Inch Number of Flutes: 3
Overall Length: 6" Tap Chamfer: Plug
Tap Size: 3/8" Tap Style: Extension
Tap Grouping: Tap Number of Pieces: 1
Tap Thread Type: UNC Tap Thread Size: 3/8"-16
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNC, Right Hand, Thread Length 1-1/4 In., Shank Dia. 0.381 In., Overall Length 6 In., Number of Pieces 1

Reviews of Regal #015141AS