Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Hand Tap, Plug, 3/8-16, Bright, 4 Flt

  • Zoro #: G0529536
  • Mfr #: 008868AS

$62.29

  • Tap Thread Size: 3/8"-16
  • Tap Grouping: Tap
  • Standards: USCTI 303A
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #008868AS Specifications

  • Zoro #: G0529536
  • Mfr #: 008868AS
Tap Thread Size: 3/8"-16 Tap Grouping: Tap
Standards: USCTI 303A Item: Tap
Tap Size: 3/8" Tap Thread Type: UNC
Tap Dimension Type: Inch Thread Direction: Right Hand
Number of Flutes: 4 Tap Style: Extension
Number of Pieces: 1 Tap Material: High Speed Steel
Overall Length: 10" Tap Chamfer: Plug
Thread Length: 1-1/4" Pitch Diameter Limit: H3
Tap Finish: Bright Shank Dia.: 0.381"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNC, Right Hand, Thread Length 1-1/4 In., Shank Dia. 0.381 In., Overall Length 10 In., Number of Pieces 1

Reviews of Regal #008868AS