Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Pipe Tap, Plug, 3/8-18, Bright, 5 Flt

  • Zoro #: G0529448
  • Mfr #: 015977AS
$65.85
  • Tap Thread Size: 3/8"-18
  • Pitch Diameter Limit: Not Rated
  • Shank Dia.: 0.700"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #015977AS Specifications

  • Zoro #: G0529448
  • Mfr #: 015977AS
Tap Thread Size: 3/8"-18 Pitch Diameter Limit: Not Rated
Shank Dia.: 0.700" Tap Grouping: Tap
Tap Finish: Bright Tap Dimension Type: Pipe
Overall Length: 6" Number of Flutes: 5
Standards: USCTI 311 Tap Material: High Speed Steel
Tap Style: Extension Thread Length: 1-1/16"
Item: Tap Number of Pieces: 1
Tap Chamfer: Plug Thread Direction: Right Hand
Tap Size: 3/8" Tap Thread Type: NPTF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Pipe, Tap Thread Size 3/8 In.-18, Tap Chamfer Plug, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type NPTF, Right Hand, Thread Length 1-1/16 In., Shank Dia. 0.700 In., Overall Length 6 In., Number of Pieces 1

Reviews of Regal #015977AS