Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Sp Point Tap, Plug, 5/8-11, Bright, 3Flt

  • Zoro #: G0529475
  • Mfr #: 015157AS

$65.81

  • Number of Flutes: 3
  • Tap Style: Extension
  • Tap Chamfer: Plug
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #015157AS Specifications

  • Zoro #: G0529475
  • Mfr #: 015157AS
Number of Flutes: 3 Tap Style: Extension
Tap Chamfer: Plug Number of Pieces: 1
Tap Grouping: Tap Thread Direction: Right Hand
Tap Size: 5/8" Item: Tap
Pitch Diameter Limit: H3 Overall Length: 6"
Tap Thread Type: UNC Tap Dimension Type: Inch
Standards: USCTI 303A Tap Finish: Bright
Thread Length: 1-13/16" Tap Material: High Speed Steel
Tap Thread Size: 5/8"-11 Shank Dia.: 0.480"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNC, Right Hand, Thread Length 1-13/16 In., Shank Dia. 0.480 In., Overall Length 6 In., Number of Pieces 1

Reviews of Regal #015157AS