Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ext Hand Tap, Bttm, M6x1.00, Bright, 4 Flt

  • Zoro #: G0529439
  • Mfr #: 027234AS

$34.91

  • Tap Style: Extension
  • Tap Size: M6
  • Number of Pieces: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #027234AS Specifications

  • Zoro #: G0529439
  • Mfr #: 027234AS
Tap Style: Extension Tap Size: M6
Number of Pieces: 1 Overall Length: 152.40mm
Number of Flutes: 4 Pitch Diameter Limit: D5
Tap Finish: Bright Tap Thread Type: Metric Fine
Standards: USCTI 337 Tap Material: High Speed Steel
Tap Chamfer: Bottoming Tap Dimension Type: Metric
Item: Tap Thread Direction: Right Hand
Thread Length: 25.40mm Shank Dia.: 6.48mm
Tap Thread Size: M6-1.00 Tap Grouping: Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Extension, Tap Dimension Type Metric, Tap Thread Size M6-1.00, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit D5, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type Metric Fine, Right Hand, Thread Length 25.40mm, Shank Dia. 6.48mm, Overall Length 152.40mm, Number of Pieces 1

Reviews of Regal #027234AS