Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Straight Flute Hand Tap, 1/2"-20, Plug, 3 Flutes, UNF

  • Zoro #: G0529481
  • Mfr #: 015148AS25
$53.01
  • Tap Size: 1/2"
  • Overall Length: 6"
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Regal #015148AS25 Specifications

  • Zoro #: G0529481
  • Mfr #: 015148AS25
Tap Size: 1/2" Overall Length: 6"
Thread Direction: Right Hand Number of Flutes: 3
Tap Finish: TiN Tap Grouping: Tap
Tap Thread Size: 1/2"-20 Item: Straight Flute Hand Tap
Pitch Diameter Limit: H3 Tap Thread Type: UNF
Tap Chamfer: Plug Standards: USCTI 303A
Tap Material: High Speed Steel Shank Dia.: 0.367"
Tap Style: Straight Flute (Hand) Number of Pieces: 1
Thread Length: 1-21/32" Tap Dimension Type: Inch
Cutting Direction - Machining: Right Hand Series: 015148AS25
Thread Standard: UNF Tap Type: Extension
Thread Limit: H3 Thread Size: 1/2"-20
Measurement System: Fractional Inch Tap Length Standard: USCTI303A
Extended Shank: Yes Shank Length: 4 11/32 in
Tap Shank Standard: USCTI303A Threads per Inch: 20 TPI
65% Thread Drill Size: 11.60 mm 75% Thread Drill Size: 11.40 mm
Extended Neck: Yes 55% Thread Drill Size: 11.80 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Extension Tap, Thread Size 1/2 In.-20, UNF, Overall Length 6 in, High Speed Steel, TiN, Right Hand, 20

Reviews of Regal #015148AS25