Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, Bottom, 5/8-18, Bright, 4 Flt

  • Zoro #: G0529560
  • Mfr #: 008575AS

$33.59

  • Tap Finish: Bright
  • Thread Length: 1-13/16"
  • Tap Style: Straight Flute (Hand)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #008575AS Specifications

  • Zoro #: G0529560
  • Mfr #: 008575AS
Tap Finish: Bright Thread Length: 1-13/16"
Tap Style: Straight Flute (Hand) Tap Size: 5/8"
Tap Grouping: Tap Item: Tap
Tap Material: High Speed Steel Tap Thread Size: 5/8"-18
Tap Dimension Type: Inch Shank Dia.: 0.480"
Number of Flutes: 4 Overall Length: 3-13/16"
Tap Thread Type: UNF Thread Direction: Right Hand
Tap Chamfer: Bottoming Pitch Diameter Limit: H3
Number of Pieces: 1 Standards: USCTI 302
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-18, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNF, Right Hand, Thread Length 1-13/16 In., Shank Dia. 0.480 In., Overall Length 3-13/16 In., Number of Pieces 1

Reviews of Regal #008575AS