Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sp Point Tap, Plug, 3/4-10, Bright, 3 Flt

  • Zoro #: G0529551
  • Mfr #: 008599AS

$49.03

  • Shank Dia.: 0.590"
  • Number of Pieces: 1
  • Tap Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #008599AS Specifications

  • Zoro #: G0529551
  • Mfr #: 008599AS
Shank Dia.: 0.590" Number of Pieces: 1
Tap Material: High Speed Steel Thread Direction: Right Hand
Tap Size: 3/4" Tap Chamfer: Plug
Tap Thread Size: 3/4"-10 Item: Tap
Tap Grouping: Tap Tap Dimension Type: Inch
Pitch Diameter Limit: H3 Standards: USCTI 302
Tap Style: Spiral Point Tap Finish: Bright
Tap Thread Type: UNC Number of Flutes: 3
Overall Length: 4-1/4" Thread Length: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Tap Thread Type UNC, Right Hand, Thread Length 2 In., Shank Dia. 0.590 In., Overall Length 4-1/4 In., Number of Pieces 1

Reviews of Regal #008599AS