Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spiral Point Tap, Plug, 7/8-9, TiN, 3 Flt

  • Zoro #: G0529579
  • Mfr #: 013033AS25

$136.09

  • Shank Dia.: 0.697"
  • Tap Style: Spiral Point
  • Number of Pieces: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Regal #013033AS25 Specifications

  • Zoro #: G0529579
  • Mfr #: 013033AS25
Shank Dia.: 0.697" Tap Style: Spiral Point
Number of Pieces: 1 Overall Length: 4-11/16"
Tap Thread Size: 7/8"-9 Thread Length: 2-7/32"
Standards: USCTI 302 Number of Flutes: 3
Tap Size: 7/8" Tap Finish: TiN
Tap Dimension Type: Inch Tap Grouping: Tap
Tap Thread Type: UNC Tap Chamfer: Plug
Item: Tap Pitch Diameter Limit: H4
Tap Material: High Speed Steel Thread Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/8 In.-9, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish TiN, Tap Thread Type UNC, Right Hand, Thread Length 2-7/32 In., Shank Dia. 0.697 In., Overall Length 4-11/16 In., Number of Pieces 1

Reviews of Regal #013033AS25