Regency

Black Folding Storage Bin 12 in x 12 in x 5 1/2 in H, 2 PK

Regency Black Folding Storage Bin 12 in x 12 in x 5 1/2 in H,  2 PK HTOTE062PKBK
Hover or click to zoom Tap to zoom
$12.50
pkg. of 2 ($6.25/ea)
  • Item: Folding Storage Bin
  • Outside Width: 12 in
  • Outside Length: 12 in
  • Outside Height: 5 1/2 in
  • Color: Black
  • Load Capacity: 12 lb
  • Material: Fabric
  • Package Quantity: 2
See full product details
Orders over $75 ship free.

Total: $12.50

Regency #HTOTE062PKBK Specifications

  • Item: Folding Storage Bin
  • Outside Width: 12 in
  • Outside Length: 12 in
  • Outside Height: 5 1/2 in
  • Color: Black
  • Load Capacity: 12 lb
  • Material: Fabric
  • Package Quantity: 2
  • Country of Origin (subject to change): China

Description

Niche Cubo Half-Size Foldable Fabri,PK2, Package Quantity 2

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Regency #HTOTE062PKBK