Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Square Cafe Table, 36"L x 36"W x 30"H, Cherry
  • Zoro #: G0191171
  • Mfr #: TB3636CHBPBK
$124.99
  • Height: 30"
  • Length: 36"
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
See full product details
This item ships free.

Regency #TB3636CHBPBK Specifications

  • Zoro #: G0191171
  • Mfr #: TB3636CHBPBK
Height: 30" Length: 36"
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Load Rating: 100 lb.
Includes: (4) Leveling Glides Width: 36"
Weight Capacity: 100 lb. Edge Type: T-Molded
Tabletop Color: Cherry Green Environmental Attribute: Does not Contain Formaldehyde
Top Thickness: 1" Shape: Square
Edge Color: Black Item: Cafe Table
Series: Kee Depth: 36"
Surface Material: Laminated Melamine Assembled/Unassembled: Unassembled
Base Type: (4) Tubular Steel Legs Leg Type: Straight
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro carries tables suitable for both indoor and outdoor use. Here are some important details for the Cafe Table : WIDTH: 36", LENGTH: 36", HEIGHT: 30"

Reviews of Regency #TB3636CHBPBK