Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Cafe Table, 36"L x 36"W x 30"H, Dark Gray Nebula

  • Zoro #: G0191165
  • Mfr #: TB3636GYBPBK
$107.65
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Load Rating: 100 lb.
  • Assembled/Unassembled: Unassembled
See full product details
This item ships free.

Regency #TB3636GYBPBK Specifications

  • Zoro #: G0191165
  • Mfr #: TB3636GYBPBK
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Load Rating: 100 lb.
Assembled/Unassembled: Unassembled Surface Material: Laminated Melamine
Width: 36" Green Environmental Attribute: Does not Contain Formaldehyde
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 36"
Height: 29" Tabletop Color: Dark Gray Nebula
Edge Type: T-Molded Base Type: (4) Tubular Steel Legs
Leg Type: Straight Weight Capacity: 100 lb.
Color: Gray, Black Item: Cafe Table
Edge Color: Black Series: Kee
Includes: (4) Leveling Glides Shape: Square
Type: Breakroom Table Top Thickness: 1"
Length: 36" Frame Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 36 In., Depth 36 In., Height 30 In., Tabletop Color Family Gray, Tabletop Color Dark Gray Nebula, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 In., Load Rating 100 lb., Series Kee, Includes (4) Leveling Glides

Reviews of Regency #TB3636GYBPBK