Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Square Cafe Table, 36"L x 36"W x 30"H, Mahogany
  • Zoro #: G0191147
  • Mfr #: TB3636MHBPBK
$130.52
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Length: 36"
See full product details
This item ships free.

Regency #TB3636MHBPBK Specifications

  • Zoro #: G0191147
  • Mfr #: TB3636MHBPBK
Depth: 36" Material: Thermal Fused Melamine Laminate (Table Top)
Length: 36" Frame Material: Steel
Top Thickness: 1" Weight Capacity: 100 lb.
Green Environmental Attribute: Does not Contain Formaldehyde Width: 36"
Surface Material: Laminated Melamine Height: 29"
Shape: Square Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Assembled/Unassembled: Unassembled Edge Type: T-Molded
Base Type: (4) Tubular Steel Legs Type: Breakroom Table
Color: Mahogany, Black Leg Type: Straight
Series: Kee Tabletop Color: Mahogany
Item: Cafe Table Includes: (4) Leveling Glides
Edge Color: Black Load Rating: 100 lb.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 36 In., Depth 36 In., Height 30 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 In., Load Rating 100 lb., Series Kee, Includes (4) Leveling Glides

Reviews of Regency #TB3636MHBPBK