Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Cafe Table, 36"L x 36"W x 30"H, Maple

  • Zoro #: G0191129
  • Mfr #: TB3636PLBPBK
$124.89
  • Edge Type: T-Molded
  • Shape: Square
  • Base Type: (4) Tubular Steel Legs
See full product details
This item ships free.

Regency #TB3636PLBPBK Specifications

  • Zoro #: G0191129
  • Mfr #: TB3636PLBPBK
Edge Type: T-Molded Shape: Square
Base Type: (4) Tubular Steel Legs Tabletop Color: Maple
Series: Kee Includes: (4) Leveling Glides
Assembled/Unassembled: Unassembled Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Weight Capacity: 100 lb. Surface Material: Laminated Melamine
Material: Thermal Fused Melamine Laminate (Table Top) Height: 30 in
Width: 36 in Edge Color: Black
Green Environmental Attribute: Does not Contain Formaldehyde Length: 36"
Color: Maple, Black Item: Cafe Table
Load Rating: 100 lb Type: Breakroom Table
Frame Material: Steel Leg Type: Straight
Depth: 36 in Top Thickness: 1 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 36 in, Depth 36 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 in, Load Rating 100 lb, Series Kee, Includes (4) Leveling Glides

Reviews of Regency #TB3636PLBPBK