Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Square Cafe Table, 36"L x 36"W x 30"H, Mocha Walnut
  • Zoro #: G0191138
  • Mfr #: TB3636MWBPBK
$105.02
  • Frame Material: Steel
  • Item: Cafe Table
  • Height: 29"
See full product details
This item ships free.

Regency #TB3636MWBPBK Specifications

  • Zoro #: G0191138
  • Mfr #: TB3636MWBPBK
Frame Material: Steel Item: Cafe Table
Height: 29" Type: Breakroom Table
Weight Capacity: 100 lb. Assembled/Unassembled: Unassembled
Color: Mocha Walnut, Black Includes: (4) Leveling Glides
Top Thickness: 1" Series: Kee
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 36"
Edge Color: Black Surface Material: Laminated Melamine
Green Environmental Attribute: Does not Contain Formaldehyde Base Type: (4) Tubular Steel Legs
Load Rating: 100 lb. Length: 36"
Tabletop Color: Mocha Walnut Edge Type: T-Molded
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Leg Type: Straight
Width: 36" Shape: Square
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 36 In., Depth 36 In., Height 30 In., Tabletop Color Family Woodgrain, Tabletop Color Mocha Walnut, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 In., Load Rating 100 lb., Series Kee, Includes (4) Leveling Glides

Reviews of Regency #TB3636MWBPBK