Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Square Cafe Table, 42"L x 42"W x 30"H, Beige Nebula
  • Zoro #: G0191110
  • Mfr #: TB4242BEBPBK
$129.78
  • Leg Type: Straight
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Base Type: (4) Tubular Steel Legs
See full product details
This item ships free.

Regency #TB4242BEBPBK Specifications

  • Zoro #: G0191110
  • Mfr #: TB4242BEBPBK
Leg Type: Straight Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Base Type: (4) Tubular Steel Legs Tabletop Color: Beige Nebula
Edge Color: Black Height: 29"
Load Rating: 100 lb. Green Environmental Attribute: Does not Contain Formaldehyde
Includes: (4) Leveling Glides Surface Material: Laminated Melamine
Color: Beige, Black Material: Thermal Fused Melamine Laminate (Table Top)
Length: 42" Top Thickness: 1"
Width: 42" Edge Type: T-Molded
Depth: 42" Weight Capacity: 100 lb.
Series: Kee Frame Material: Steel
Shape: Square Type: Breakroom Table
Assembled/Unassembled: Unassembled Item: Cafe Table
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 42 In., Depth 42 In., Height 30 In., Tabletop Color Family Brown, Tabletop Color Beige Nebula, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 In., Load Rating 100 lb., Series Kee, Includes (4) Leveling Glides

Reviews of Regency #TB4242BEBPBK