Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Square Cafe Table, 42"L x 42"W x 30"H, Mahogany
  • Zoro #: G0191068
  • Mfr #: TB4242MHBPBK
$121.78
  • Green Environmental Attribute: Does not Contain Formaldehyde
  • Frame Material: Steel
  • Height: 29"
See full product details
This item ships free.

Regency #TB4242MHBPBK Specifications

  • Zoro #: G0191068
  • Mfr #: TB4242MHBPBK
Green Environmental Attribute: Does not Contain Formaldehyde Frame Material: Steel
Height: 29" Surface Material: Laminated Melamine
Edge Type: T-Molded Weight Capacity: 100 lb.
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top)
Load Rating: 100 lb. Top Thickness: 1"
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Includes: (4) Leveling Glides
Color: Mahogany, Black Leg Type: Straight
Base Type: (4) Tubular Steel Legs Assembled/Unassembled: Unassembled
Width: 42" Edge Color: Black
Item: Cafe Table Depth: 42"
Length: 42" Shape: Square
Series: Kee Tabletop Color: Mahogany
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 42 In., Depth 42 In., Height 30 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 In., Load Rating 100 lb., Series Kee, Includes (4) Leveling Glides

Reviews of Regency #TB4242MHBPBK