Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Cafe Table, 42"L x 42"W x 30"H, Maple

  • Zoro #: G0191040
  • Mfr #: TB4242PLBPBK
$138.65
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Width: 42 in
  • Height: 30 in
See full product details
This item ships free.

Regency #TB4242PLBPBK Specifications

  • Zoro #: G0191040
  • Mfr #: TB4242PLBPBK
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Width: 42 in
Height: 30 in Material: Thermal Fused Melamine Laminate (Table Top)
Leg Type: Straight Tabletop Color: Maple
Item: Cafe Table Top Thickness: 1 in
Length: 42" Frame Material: Steel
Depth: 42 in Series: Kee
Type: Breakroom Table Shape: Square
Edge Type: T-Molded Assembled/Unassembled: Unassembled
Edge Color: Black Load Rating: 100 lb
Green Environmental Attribute: Does not Contain Formaldehyde Color: Maple, Black
Base Type: (4) Tubular Steel Legs Surface Material: Laminated Melamine
Weight Capacity: 100 lb. Includes: (4) Leveling Glides
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cafe Table, Surface Material Laminated Melamine, Shape Square, Width 42 in, Depth 42 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Assembled/Unassembled Unassembled, Edge Type T-Molded, Edge Color Black, Base Type (4) Tubular Steel Legs, Leg Type Straight, Top Thickness 1 in, Load Rating 100 lb, Series Kee, Includes (4) Leveling Glides

Reviews of Regency #TB4242PLBPBK