This item is Discontinued.

Regency Esteem Height Adjustable Power Desks, 24 D X 28-44 H, 42 W X Wood, Metal, Beige, Grey HAD4224BEGY

Esteem Height Adjustable Power Desks, 24 D X 28-44 H, 42 W X Wood, Metal, Beige, Grey (Discontinued)

  • Mfr # HAD4224BEGY
  • Zoro # G305740387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAD4224BEGY
Zoro #
G305740387
UPC #
192357113462
Country of Origin
China

Dimensions

Overall Width
42
Overall Depth
24
Overall Height
28-44

Details

Item
Esteem Height Adjustable Power Desks
Color
Beige, Grey
Material
Wood, Metal
Weight
93
Tabletop Color
Beige
For Use With
Residential
Features
Raise the entire work surface with the push of a button. Never hunch over again or strain to reach a work surface that's too tall or too short. Adjusts from 28-inches to 44-inches in height with a push of a button. Save up to four favorite heights as presets for quick, one-touch adjustments. Optional casters and battery pack allow you to take your desk with you and work unrestricted. Beige thermal fused melamine laminate is scratch, stain and scald resistant
Leg Color
Grey

Description

Introducing the Patent-Pending height-adjustable Esteem powered desk. Tired of sitting? Raise the entire work surface with the push of a button. Never hunch over again or strain to reach a work surface that's too tall or too short with this desk that can adjust from 28-inches to 44-inches in height. One touch adjustments and customizable presets make the switch from sitting to standing a breeze. The tabletop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Beige tabletop is double-sided and finished in Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Take your desk with you! Optional casters and battery pack allow you the freedom to work without restrictions or being tethered to the wall. Save battery power and recharge when working from "home base" by connecting the Esteem to a standard three prong wall outlet. The Esteem looks great on its own or can be incorporated into an L or U Desk for a truly versatile workstation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.