Regency
Flip Flop 34" Square Folding Bookcase, Fo
- Zoro #: G6440815
- Mfr #: FFSQ3412MONT

Tap to zoom
Hover or click to zoom
$155.19
- Item: Flip Flop 34" Square Folding Bookcase,Fo
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $155.19
Regency #FFSQ3412MONT Specifications
- Zoro #: G6440815
- Mfr #: FFSQ3412MONT
- Item: Flip Flop 34" Square Folding Bookcase,Fo
- Country of Origin (subject to change): China
Description
Flip Flop 34 In. Square Folding Bookcase,Fo
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Regency #FFSQ3412MONT
Explore more
- Regency Flip Flop 67" High Square Folding Bookca FFSQ6712CH
- Regency Flip Flop 67" High Folding Bookcase, Whit FF6730WH
- Regency Flip Flop 34" High Folding Bookcase, Medi FF3430MO
- Regency Open Shelves Hutch, Series Legacy Cherry LHO35CH
- Regency Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712MWBK
- Regency Flip Flop 34" High Square Folding Bookca FFSQ3412CH
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412MOBE
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412MWTL
- Contemporary Contemporary Bookcase with 6 Shelves in Medium Oak OB3670/X
- Contemporary Contemporary 7 Shelf Wood Bookcase in Medium Oak OB3684/X
- Manhattan Comfort Rockefeller Bookcase 1.0, Tatiana Midnight Blue 139GMC4
- Regency Bookcases & Bookshelves