Regency
Flip Flop 34" Square Folding Bookcase, Fo
- Zoro #: G6440623
- Mfr #: FFSQ3412WHTL

Tap to zoom
Hover or click to zoom
$156.79
- Item: Flip Flop 34" Square Folding Bookcase,Fo
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $156.79
Regency #FFSQ3412WHTL Specifications
- Zoro #: G6440623
- Mfr #: FFSQ3412WHTL
- Item: Flip Flop 34" Square Folding Bookcase,Fo
- Country of Origin (subject to change): China
Description
Flip Flop 34 In. Square Folding Bookcase,Fo
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Regency #FFSQ3412WHTL
Explore more
- Regency Flip Flop 67" High Square Folding Bookca FFSQ6712CH
- Regency Flip Flop 67" High Folding Bookcase, Whit FF6730WH
- Regency Flip Flop 34" High Folding Bookcase, Medi FF3430MO
- Regency Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712MWGY
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412MONT
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412WHGY
- Regency Flip Flop 34" High Folding Bookcase, Moch FF3430MW
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412CHBK
- Huntington Oxford Huntington Oxford 6 Shelf 72"H Wood Bookcase in Wheat HO3672/W
- Huntington Oxford Huntington Oxford 6 Shelf Wood Bookcase in Burnished Brown HO3072D/B
- Flash Furniture Lincoln Rustic Bookcase, w/4 Drawers NAN-JN-21743BF-GG
- Regency Bookcases & Bookshelves