Regency
Flip Flop 67" High Square Folding Bookca
- Zoro #: G6441244
- Mfr #: FFSQ6712WH

Tap to zoom
Hover or click to zoom
$198.39
- Item: Flip Flop 67" High Square Folding Bookca
- Country of Origin (subject to change): Viet Nam
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $198.39
Regency #FFSQ6712WH Specifications
- Zoro #: G6441244
- Mfr #: FFSQ6712WH
- Item: Flip Flop 67" High Square Folding Bookca
- Country of Origin (subject to change): Viet Nam
Description
Flip Flop 67 In. High Square Folding Bookca
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Regency #FFSQ6712WH
Explore more
- Regency Flip Flop 67" High Folding Bookcase, Whit FF6730WH
- Regency Flip Flop 34" High Folding Bookcase, Medi FF3430MO
- Regency Flip Flop 67" High Square Folding Bookca FFSQ6712CH
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412MWGY
- Regency Flip Flop 67" High Folding Bookcase, Medi FF6730MO
- Regency Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712WHNT
- Regency Open Shelves Hutch, Series Legacy Mahogany LHO35MH
- Regency Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712WHBK
- Magic Cover Tablecloth R/W Chk54"Rnd TBL-MC569-36
- Alaterre Furniture Mission Under Window Bookshelf, Cherry AMIA1460
- Manhattan Comfort Cooper Ladder Bookcase, Oak 192AMC23
- Regency Bookcases & Bookshelves