Regency
Flip Flop 67" Square Folding Bookcase, Fo
- Zoro #: G6440894
- Mfr #: FFSQ6712MOTL

Tap to zoom
Hover or click to zoom
$243.47
- Item: Flip Flop 67" Square Folding Bookcase,Fo
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $243.47
Regency #FFSQ6712MOTL Specifications
- Zoro #: G6440894
- Mfr #: FFSQ6712MOTL
- Item: Flip Flop 67" Square Folding Bookcase,Fo
- Country of Origin (subject to change): China
Description
Flip Flop 67 In. Square Folding Bookcase,Fo
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Regency #FFSQ6712MOTL
Explore more
- Regency Flip Flop 67" High Folding Bookcase, Whit FF6730WH
- Regency Flip Flop 34" High Folding Bookcase, Medi FF3430MO
- Regency Flip Flop 67" High Square Folding Bookca FFSQ6712CH
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412CHBE
- Regency Flip Flop 67" High Folding Bookcase, Cher FF6730CH
- Regency Flip Flop 67" Square Folding Bookcase, Fo FFSQ6712MWGY
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412MONT
- Regency Flip Flop 34" Square Folding Bookcase, Fo FFSQ3412WHGY
- Huntington Oxford Bookcase with lower doors (Wheat) HO3072D/W
- Manhattan Comfort Warren Tall Bookcase 1.0, White with Black Feet 178AMC205
- Manhattan Comfort Windsor Display Bookcase Cabinet, Grey and Nature 2LC3
- Regency Bookcases & Bookshelves